Anti-Seize, Grease, 8 oz, Brush Top Can

  • Mfr # 87561

  • Zoro # G4592113


product price:  $51.65
/ea

Key Features

Anti-Seize Type
Food Grade
Container Type
Can
NSF Rating
H1
Operating Temperature - Maximum
1832 Degrees F
Operating Temperature - Minimum
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87561
Zoro #
G4592113
UPC #
096523875614
Country of Origin
United States

Details

Item
Anti-Seize
Anti-Seize Type
Food Grade
Container Type
Can
NSF Rating
H1
Operating Temperature - Maximum
1832 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Physical Form
Paste
Color
White
Odor
Not Odorless
Flash Point
536 Degrees F
Application
High anti-weld protection and withstand high pressures in sliding surfaces. Protects the shoulder and threads of bolts and pipes against damage from galling or seizure. Other applications including: tool joints, chains, cables, slideways, fifth wheels, king pins, chassis, hinge pins, studs, packing glands, gaskets, valves, pump shafts, screw shafts, or in slow moving rollers and bearings of high temperature ovens. Recommended for high temperature oven chains and rollers where this white graphite film has been known to perform at extreme high temperatures for kiln support rollers and bearings.
VOC Content
0%
Specific Gravity
1.15
Standards
ASTM D-5864, ASTM D-92, CFIA Listed, Compliant with EPA-VGP-EAL, FDA
Series
Bio-Food Grade
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Yes
50 State VOC Compliant
Yes
Odorless
No
Flammability
Non-Flammable
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
No
Military Standard
MIL-PRF-907F
Container Capacity
8 oz
Base Anti-Seize Compound
Aluminum
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Conductivity
Conductive
Water Resistance
Yes
Primary Additives
No Additives

Description

Food Grade Anti-Seize, 8 oz, Can, Aluminum, Paste, Bio-Food Grade, -13 Degrees F, 1,832 Degrees F, Renewable Lubricants, White, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.