Reducing Bushing, 316 Stainless Steel, 3/4 in MNPT x 1/2 in FNPT, 1.17 in Length

  • Mfr # 12-8 RB-SS

  • Zoro # G4592341


product price:  $42.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8 RB-SS
Zoro #
G4592341
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Fitting Length
1.17 in
Hex Size
1-1/8"
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size
3/4" x 1/2"
Pipe Fitting Length
1.17"
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
3/4-14 X 1/2- 14

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Reducing Bushing
Specific Pipe Fitting Shape
Reducing Bushing
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
4900 psi
Fittings Sub-Category
Bushings
Application
Air, Natural Gas, Oil
Low Lead Compliance Level
Not Compliant
Color
Silver
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
4,900 psi
Material Grade
316

Description

The PARKER - 12-8 RB-SS is a reducing bushing made from 316 stainless steel that connects 3/4" male NPT to 1/2" female NPT; 316 stainless steel construction. It features male and female NPT threaded connections, adapting from a 3/4" nominal pipe size on the male side to a 1/2" nominal pipe size on the female side. Applications: Air, Natural Gas, Oil; Meets ANSI B31.1, ANSI B31.3, and ANSI B1.20.1 standards. Temperature range: -425°F to 1200°F. Maximum Operating Pressure: 4,900 psi. Key Features:

  • Material: 316 Stainless Steel
  • Pipe Size: 3/4" (male NPT) x 1/2" (female NPT)
  • Fitting Length: 1.17 in (overall length 1 1/8 in)
  • Hex Size: 1-1/8" across flats for wrenching
  • Maximum Operating Pressure: 4,900 psi
  • Temperature Range: -425°F to 1200°F
  • Connection Type: Male NPT on Side A, Female NPT on Side B
  • Applications: Air, Natural Gas, Oil
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.