Heavy-Duty Swivel Head Riveter
Mfr # MR77C
Zoro # G4592393
product price:Â $20.89
/eaKey Features
Includes
(3) Interchangeable Heads For: 1/8, 3/32, 5/32, 3/16 in dia Rivets
Rivet Tool Type
Swivel Head Rivet Tool
Application
For Installing Steel and Aluminum Blind Rivets
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
For Rivet Type
Blind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MR77C
Zoro #
G4592393
UPC #
045731132422
Country of Origin
Multiple
Dimensions
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Overall Length
11 1/8 in
For Rivet Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Details
Item
Rivet Tool
Includes
(3) Interchangeable Heads For: 1/8, 3/32, 5/32, 3/16 in dia Rivets
Rivet Tool Type
Swivel Head Rivet Tool
Application
For Installing Steel and Aluminum Blind Rivets
For Rivet Type
Blind
Construction
Steel
Grips
Plastic
Type
Swivel Head
Features
Extra Nose Pieces and Wrench are Conveniently Stored in Handle, Long Handle
For Rivet Material
Aluminum, Steel
Head Type
Angled, Straight
Includes Nosepiece
Yes
Grip Material
Plastic
Body Material
Steel
Head Offset Angle
90 Degrees
Nosepiece Style
Replaceable
Nosepieces Included
3/32 in, 1/8 in, 5/32 in, 3/16 in
Description
Rivet Tool, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Steel, For Rivet Type Blind, Head Type Angled, Straight, Rivet Tool Type Swivel Head Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Overall Length 11 1/8 in, Body Material Steel, Features Extra Nose Pieces and Wrench are Conveniently Stored in Handle, Long Handle, Grip Material Plastic, Head Offset Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.