Solenoid Valve, 4-Way, 2-Position, 3/8 in Pipe Size, 120V AC, Manual Operator, Direct Acting, Brass

  • Mfr # 8342G003MS120/60DA

  • Zoro # G4592481


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8342G003MS120/60DA
Zoro #
G4592481
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
4-7/16 in
Center Line Pipe Center Size
2-1/2 in
Overall Width
2-11/16 in
Overall Length
2-5/8 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Manual Operator
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Valve Design
4-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Standards
CSA, UL Listed
Operating Pressure Differential Light Oil - Maximum
100 psi
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Wattage
20.1 W
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
32 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
0.7
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Frequency
60 Hz
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
160 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Water - Maximum
100 psi

Description

The ASCO 8342G003MS120/60DA is a direct acting, 4-way/2-position solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. Constructed with a brass body and NBR seals, it operates within ambient temperature range 32°F to 125°F and fluid temperature maximum: 160°F. The valve includes an IP66-rated coil enclosure, environmental rating: Indoor, Outdoor, and comes with the coil and sealing components. It features NPTF inlet and outlet connections with a nominal pipe size of 3/8 inch and can be mounted horizontally or vertically.

Key Features:

  • Operation Type: Direct Acting
  • Valve Design: 4-Way/2-Position, 2-Position
  • Body Material: Brass with NBR seal material
  • Nominal Pipe Size: 3/8 in
  • Inlet/Outlet Connection Type: NPTF
  • Electrical Voltage: 120V AC at 60 Hz
  • Wattage: 20.1 W
  • Coil Enclosure: IP66-rated coil enclosure
  • Operating Pressure Differential Maximums: 125 psi for Air/Inert Gas, 100 psi for Light Oil and Water
  • Minimum Operating Pressure Differential: 0 psi for Air/Inert Gas, Light Oil, Water
  • Orifice Diameter: 3/16 in
  • Center Line Pipe Size: 2-1/2 in
  • Ambient Temp Range: 32°F to 125°F
  • Fluid temperature maximum: 160°F
  • environmental rating: Indoor, Outdoor
  • Includes: Coil and Seals
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Dimensions: Overall Height 4-7/16 in, Length 2-5/8 in, Width 2-11/16 in
  • Standards: CSA, UL Listed
  • IP Rating: 66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.