Butterfly Valve, 6", PVC/EPDM, Gear Operated

  • Mfr # BYCS1060E1GGA

  • Zoro # G4596435


product price:  $713.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BYCS1060E1GGA
Zoro #
G4596435
UPC #
610377145824
Country of Origin
China

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Nominal Valve Size
6 in
Handle Diameter
8 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
40 to 140 Degrees F
Disc Material
PVC
Liner Material
EPDM
Number of Bolt Holes
8
Standards
ASTM D 1784, ISO 5211
Seal Material
EPDM
Handle Material
PVC
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Connection Type
Wafer
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
40 Degrees F
For Media
Water
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Handle - Locking
Locking
Coefficient of Volume (Cv)
1,100
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
410 Stainless Steel
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Standards ASTM D 1784, ISO 5211

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.