Laminating Pouch, Letter, 11-1/2 in., PK100

  • Mfr # 52454

  • Zoro # G4602263


product price:  $33.99
/pk 100, $0.34/ea

Key Features

Type
Letter
Length
11.5 in
Width
9 in
Thickness
3 mil
Melting Temperature Range
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52454
Zoro #
G4602263
UPC #
077511524547
Country of Origin
China

Dimensions

Length
11.5 in
Width
9 in
Thickness
3 mil
Overall Width
9 in
Overall Length
11 1/2 in

Details

Item
Laminating Pouch
Type
Letter
Melting Temperature Range
250 Degrees F
Finish
Clear
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Includes
(100) Pouches
Melting Temperature - Maximum
250 Degrees F
Product Type
Laminating Pouch
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Lamination Type
Hot

Description

Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Clear Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (100) Pouches, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.