Ricoh 407656 Yellow Toner Cartridge
- Mfr # 407656-PCI
- Zoro # G0968866
product price:Â
$
82.75
/ea
Key Features
Max. Page Yield
6000 Yellow
Color
Yellow
Depth
6.3in
Width
7.5in
Height
16.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407656-PCI
- Zoro #
- G0968866
- UPC #
- 845161077429
- Country of Origin
- Unknown
Dimensions
- Depth
- 6.3in
- Width
- 7.5in
- Height
- 16.3in
Details
- Item
- Toner
- Max. Page Yield
- 6000 Yellow
- Color
- Yellow
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- SP-C252, SP-C252SF, SP-C252, SP-C252DN, SP-C252SF, SP-C252, SP-C252DN, SP-C252SF
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.