Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Remote Pilot, NBR, PUR

  • Mfr # WT8551A001MMS120/60,110/50DA

  • Zoro # G4608807


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT8551A001MMS120/60,110/50DA
Zoro #
G4608807
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-3/4 in
Overall Length
7-9/16 in
Overall Height
1-5/16 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Remote Pilot
Operation Type
Pilot Operated
Seal Material
NBR, PUR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
30 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Black Anodized Aluminum
Standards
ATEX, SIL
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Mounting
Namur
Valve Design
3-Way/2-Position to 5-Way/2-Position
Application
Chemicals, Refining, Food and Beverage Applications, Life Science Processing
Electrical Connections
18 in Leads
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
30 psi
Operating Pressure Differential Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
0.86
Valve Positions
2-Position
Ambient Temperature - Maximum
176 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Minimum
30 psi
Ambient Temperature - Minimum
-76 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Actuator Type
Single Air Pilot
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
30 psi
Fluid Temperature - Maximum
140 Degrees F
Wattage
6.3 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Remote Pilot, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 0.86, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.