Wilton
Ball Pein Hammer, 32 oz, 14 In L
Mfr # 33214
Zoro # G4609491
original price:
$55.99
6% off
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 32 oz
- Head Material Steel
- Overall Length 16 in
- Handle Material Steel
- Tether Capable Tether Capable
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 30 in. L, Brass, 8 lb. 90830
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel 21030
- WILTON Cross Pein Hammer, 3 lb., 17-1/2 In, Steel 30316
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel 21224
- WILTON Sledge Hammer, 6 lb., 38 In, Rubber/Steel 20636
- WILTON Sledge Hammer, 8 lb., 32 In, Rubber/Steel 20830
- WILTON 22024 20 LB HEAD, 24in B.A.S.H Sledge Hammer 22024-wilton
- WILTON Wilton 825-21016 10 Lb Head; 16 in. Bash Sledge Hammer 825-21016
- WILTON 21430 14 Lb Head, 30in B.A.S.H Sledge Hammer 21430-wilton
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass J1437G
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood AM2CUWG
- Wilton Sledges