Shop All Jobber Length Drill Bits
Super Tool
10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric
Mfr # 301102
Zoro # G5069377
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.20mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 301102
- Zoro # G5069377
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.20mm |
Shank Dia. | 10.2mm |
Details
Description
Jobber Drill Carbide Tip,10.2mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1050)
- WRIGHT TOOL Tool Shape III Standard L Socket, 3/4 in Square Drive, 1-3/8 in, 12 Points (6144)
- SUNEX 3/8" Drive Univ Impact Socket Set, Metric, 13 pcs (3691)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- IRWIN 3/16 in. X 3-1/2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016012)
- Super Tool Drill Bits