Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 24V DC, Piston Operated Poppet, NBR

  • Mfr # EF8344G07024/DCDD

  • Zoro # G4609911


product price:  $886.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8344G07024/DCDD
Zoro #
G4609911
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2-3/16 in
Overall Height
4-1/16 in
Overall Width
3-1/8 in
Overall Length
4-13/16 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Piston Operated Poppet
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Valve Design
4-Way/2-Position
Coil Insulation Class
F
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Environmental Rating
Hazardous, Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Valve Positions
2-Position
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Operating Pressure Differential Water - Minimum
10 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
0.8
Wattage
11.6 W
Operating Pressure Differential Water - Maximum
125 psi
Fluid Temperature - Maximum
150 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
10 psi

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type Piston Operated Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.