Reduced Pressure Zone Backflow Preventer

  • Mfr # 1 LF009M2-QT-S

  • Zoro # G4613621


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
3 7/16 in
Pipe Size
1"
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 LF009M2-QT-S
Zoro #
G4613621
UPC #
098268793291
Country of Origin
United States

Dimensions

Width
3 7/16 in
Pipe Size
1"
Size
1 in
Length
18 1/4 in
Overall Length
18.25 in
Overall Width
3.44 in
Overall Height
6.25 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Check Valve Length
9 1/2 in
Nominal Valve Size
1 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Features
includes strainer
Connection
FNPT
Series
Watts 009
Seat Material
Plastic
Flow
80 gpm
Operating Temperature - Maximum
180 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Number of Test Ports
4
Connection Type - Side 1
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Minimum
33 Degrees F
Handle Type
Tee
Shut-Off Valve Included
Ball Valve
For Media
Water
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Includes Flood Protection
No Flood Protection
Hazard Protection Level
High Health Hazard
Connection Gender - Side 1
Female
Includes Strainer
Strainer Included
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Includes Flow Meter
No Flow Meter
Valve Series
LF009

Description

Reduced Pressure Zone Backflow Preventer, Series Watts 009, Size 1 In., Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3-7/16 In., Length 18-1/4 In., Features includes strainer, Standards ASSE, CSA, UPC, USC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.