Solenoid Valve, 4-Way, 2-Position, 1/2 in Pipe Size, 120V AC, Manual Operator, Direct Acting, Brass

  • Mfr # EF8344G074MO120/60,110/50DA

  • Zoro # G4614251


product price:  $1,208.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8344G074MO120/60,110/50DA
Zoro #
G4614251
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
3-3/16 in
Overall Length
6-1/8 in
Overall Height
5 in
Center Line Pipe Center Size
2 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Manual Operator
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Valve Design
4-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Coil Insulation Class
F
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Includes Coil
Yes
Wattage
10.1 W
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Water - Minimum
10 psi
Coefficient of Volume (Cv)
1.4
Valve Positions
2-Position
Fluid Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
NPT
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
10 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi

Description

The ASCO EF8344G074MO120/60,110/50DA is a direct-acting solenoid valve designed to control the flow of air, inert gases, light oil, and water in various industrial applications. It features a 4-way/2-position valve design with two operating positions and supports remote actuation and automated control. The valve includes an coil and sealing components and is suitable for installation in both horizontal and vertical orientations.

Key Features:

  • Body Material: Brass
  • Valve Type: Direct-Acting Solenoid Valve
  • Valve Ways: 4-Way
  • Valve Positions: 2-Position
  • Operation Type: Direct Acting
  • Nominal Pipe Size: 1/2 in
  • Inlet/Outlet Connection Type: NPTF
  • Thread Type: NPT
  • Orifice Diameter: 3/8 in
  • Center Line Pipe Center Size: 2 in
  • Coefficient of Volume (Cv): 1.4
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differentials (Minimum/Maximum): 10 psi to 150 psi for air/inert gas, 10 psi to 125 psi for light oil and water
  • Voltage: 120V AC at 60 Hz (also compatible with 110V at 50 Hz)
  • Wattage: 10.1 W
  • Coil Enclosure: Explosion Proof, Watertight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Environmental rating: Suitable for hazardous locations; indoor and outdoor use
  • Seal Material: NBR (Buna-N)
  • Overall Dimensions: Length 6-1/8 in, Width 3-3/16 in, Height 5 in
  • Includes Coil: Yes
  • Includes Seal: Yes
  • Mounting Orientation: Horizontal or Vertical
  • Standards: ATEX, CSA, FM, IEC, SIL, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.