Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Direct Mount, NBR

  • Mfr # 8320G202120/60,110/50DA

  • Zoro # G4617943


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G202120/60,110/50DA
Zoro #
G4617943
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-7/16 in
Center Line Pipe Center Size
1-13/16 in
Overall Width
1-13/16 in
Overall Height
3-11/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Stainless steel
IP Rating
IP66
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Thread Type
NPT
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.12
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
200 Degrees F
Wattage
10.1 W
Operating Pressure Differential Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.12, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.