Hex Head Plug, 316L Stainless Steel, 3/4 in MNPT, 1-1/16 in Length, 6,400 psi Max Pressure

  • Mfr # 12 PH-SS

  • Zoro # G4622161


product price:  $38.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 PH-SS
Zoro #
G4622161
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Fitting Length
1.06 in
Hex Size
1-1/16"
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
1.06"
Overall Length
1 1/16 in
Thread Size
3/4 in -14
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
6400 psi
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Hex Head Plug
Magnetic
No
Plug Drive Style
1 1/16 in Hex
Plug Construction
Cored
Includes Seal
No
Finish/Coating
Bright
Maximum Operating Pressure
6,400 psi
Includes Pre-Applied Thread Sealant
No
Material Grade
316L

Description

The PARKER - 12 PH-SS is a hex head plug stainless steel pipe fitting designed to close off the end of a pipe or port. It features a 3/4-inch nominal pipe size with male national pipe taper (MNPT) threads sized 3/4 in - 14, designed for use with standard MNPT threaded connections (3/4-14) and corresponding piping systems. Constructed from 316L stainless steel and finished with a bright surface, this fitting is rated for operation up to 6,400 psi and temperature range: -425 to 1200 °F. The plug has a cored construction and a hex head measuring 1-1/16 inches across flats, allowing it to be tightened or removed using a wrench. Its overall length is approximately 1.06 inches (1 1/16 in). Key Features:

  • Material: 316L stainless steel with bright finish for corrosion and temperature resistance
  • Fitting Type: Hex head plug with 3/4-inch MNPT threads (3/4 in - 14 thread size)
  • Nominal Pipe Size: 3/4 inch
  • Rated for operation up to 6,400 psi
  • Temperature range: -425 to 1200 °F
  • Overall Length: 1.06 inches (1 1/16 in)
  • Hex Size: 1-1/16 inches for wrenching
  • Construction: Cored plug
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.