60 gal, 1 Shelves, 18-Gauge Steel, 43 in W x 65 in H x 34 in D, white

  • Mfr # 899065

  • Zoro # G4623190


product price:  $3,466.80
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
899065
Zoro #
G4623190
UPC #
697841114975
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Depth
34 in

Details

Storage Capacity
60 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
white
Standards
Complies with NFPA Code 30; FM Approval
Drum Capacity
2
Door Closure Type
Manual Close
Door Type
Manual
Number of Doors
2
Features
Adjustable Shelves
Compliance
Complies with NFPA Code 30; FM Approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.