Shop JUSTRITE

Flammables Safety Cabinet, 19 gal, 1 Shelves, Steel, 30 in W x 35-3/4" H x 21-5/8 in D, Silver

  • Mfr # 883024
  • Zoro # G3364543

product price: 
$
2,446.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
19 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
883024
Zoro #
G3364543
UPC #
697841130906
Country of Origin
United States
Item
Flammables Safety Cabinet
Storage Capacity
19 gal
Number of Shelves
1
Material
Steel
Color
Silver
Standards
OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Door Closure Type
Self-Closing
Capacity
19 gal
Number of Cabinet Shelves
1
Sump Capacity
4 gal
Finish
Powder Coated
Number of Doors
2
Rated For Flammable Storage
Yes
Safety Cabinet Type
Under Counter
Safety Cabinet Door Type
Self-Closing
Features
Has 4 in Deep Toe Kick, Safe Storage of Solvents and Flammables in Laboratories
Door Type
Self-Closing
Includes Rollers
No
NFPA 30
Yes
EN Fire Rating
Non-Combustible
NFPA 400
No
Safety Storage Type
Cabinet
OSHA Standard
1910.106
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with Welded Steel 1 1/2 in Air Gap
Storage Chemical Type
Flammable Cabinet
Other Standards
FM Approve, NFPA 1
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
30 in
Height
35-3/4"
Width
30"
Depth
21-5/8"
Door Opening Width
27 3/4 in

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 19 gal, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Silver, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.