Reducing Bushing, 316 Stainless Steel, 3/4 in MNPT x 1/4 in FNPT, 1.17 in Length

  • Mfr # 12-4 RB-SS

  • Zoro # G4627777


product price:  $44.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-4 RB-SS
Zoro #
G4627777
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Fitting Length
1.17 in
Hex Size
1-1/8"
Pipe Size (Fittings)
3/4" x 1/4"
Pipe Size
3/4" x 1/4"
Pipe Fitting Length
1.17"
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Thread Size
3/4-14 X 1/4-18

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Reducing Bushing
Fittings Sub-Category
Bushings
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Reducing Bushing
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
6400 psi
Application
Air, Natural Gas, Oil
Color
Silver
Fitting Side B Type
NPT
Material Grade
316
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,400 psi
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side A Type
NPT

Description

The PARKER - 12-4 RB-SS is a stainless steel reducing bushing designed to connect pipes of different nominal sizes by reducing a 3/4 inch male NPT connection to a 1/4 inch female NPT connection. Made from 316 stainless steel, Media compatibility is not specified by the manufacturer; use within the specified temperature and pressure limits. Overall length: 1.17 inches, with a silver finish and a hex size of 1-1/8 inches for wrench tightening. The fitting conforms to ANSI standards B31.1, B31.3, and B1.20.1 and Operating temperature range: -425°F to 1200°F. It is rated for a maximum operating pressure of 6,400 psi.

Key Features:

  • Pipe Size: 3/4" male NPT x 1/4" female NPT
  • Material: 316 Stainless Steel
  • Maximum Operating Pressure: 6,400 psi
  • Operating temperature range: -425°F to 1200°F
  • Connection Type: MNPT x FNPT
  • Hex Size for wrenching: 1-1/8"
  • Overall length: 1.17 inches
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Pre-applied Thread Sealant: No
  • Includes Seal: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.