Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 24V DC, Direct Mount, Brass, NBR

  • Mfr # EF8320G17424/DCDD

  • Zoro # G4628136


product price:  $271.14
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8320G17424/DCDD
Zoro #
G4628136
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
1-13/16 in
Overall Length
1-11/16 in
Overall Width
1-13/16 in
Overall Height
3-11/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Body Material
Brass
Coil Enclosure
Explosion Proof
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Wattage
17.1 W
Thread Type
NPT
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Coefficient of Volume (Cv)
0.12
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO EF8320G17424/DCDD is a brass-bodied 3-way, 2-position direct acting solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a configurable starting position and supports mounting in both horizontal and vertical orientations. The valve's operating pressure differential ranges from 0 to 100 psi, functioning up to a maximum fluid temperature of 200°F. It includes the coil and sealing components for installation and has electrical connections via 1/2 inch conduit with 18 inch leads. The valve is intended for controlling the flow of air, inert gases, light oil, and water.

Key Features:

  • Body Material: Brass
  • Valve Design: 3-Way/2-Position with Configurable starting configuration
  • Operation Type: Direct Acting
  • Nominal Pipe Size: 1/4 in; Center Line Pipe Center Size: 1-13/16 in
  • Orifice Diameter: 3/32 in
  • Coil: Included; Coil Insulation Class F; Wattage: 17.1 W; Coil Enclosure: Explosion Proof, Watertight
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Seal Material: NBR
  • Maximum Fluid Temperature: 200°F
  • Operating Pressure Differential: 0 to 100 psi for Air/Inert Gas, Light Oil, and Water
  • Valve Type: Direct Mount
  • Mounting Orientation: Horizontal or Vertical
  • Environmental suitability: indoor and outdoor use
  • Inlet/Outlet Connection Type: NPTF with NPT thread type
  • Dimensions: Overall Height 3-11/16 in; Overall Length 1-11/16 in; Overall Width 1-13/16 in
  • Standards: ATEX, CSA, IIECEx, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.