Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Quick Exhaust, Brass

  • Mfr # 8321G001120/60,110/50DA

  • Zoro # G4629177


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8321G001120/60,110/50DA
Zoro #
G4629177
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2 in
Overall Width
2-1/2 in
Overall Height
3-15/16 in
Overall Length
3-1/8 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Light Oil
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Application
Chemical, Food and Beverage, Refining
Standards
ATEX, CSA, IEC Ex Zone 1-21, SIL, UL Listed
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
200 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
6.1 W
Operating Pressure Differential Light Oil - Minimum
10 psi
Actuator Type
Single Air Pilot
Includes Seal
Yes
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
0.8
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
200 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi

Description

The ASCO 8321G001120/60,110/50DA is a pilot-operated, normally closed solenoid valve designed to control the flow of air, inert gas, light oil, and water. It features a brass body and operates with a single air pilot actuator. The valve supports horizontal or vertical mounting orientations and is rated for operation with air, inert gas, light oil, and water within the specified pressure differential (minimum 10 psi for light oil; maximum 200 psi for air/inert gas/light oil/water) and maximum fluid temperature of 180°F. It includes the solenoid coil and necessary seals for installation and operation.

Key Features:

  • Valve Type: Quick Exhaust, 3-Way, 2-Position configuration
  • Body Material: Brass construction
  • Connections: NPTF inlet and outlet with 1/4 in nominal pipe size
  • Orifice Diameter: 9/32 in
  • Flow Coefficient (Cv): 0.8
  • Operating Pressure Differential: 10 psi minimum (Light Oil); 200 psi maximum (Air/Inert Gas, Light Oil, Water)
  • Maximum Fluid Temperature: 180°F
  • Coil: Included, 120V AC, 50/60 Hz, 6.1 W power consumption, Class F insulation
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Coil Enclosure: Watertight, without junction box
  • Environmental Rating: Indoor and outdoor use with IP66 protection
  • Seal Material: NBR (Buna-N)
  • Dimensions: Overall length 3-1/8 in; height 3-15/16 in; width 2-1/2 in
  • Mounting Orientation: Horizontal or vertical
  • Standards: ATEX, CSA, IEC Ex Zone 1-21, SIL, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.