Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Diaphragm Poppet

  • Mfr # 8316G024120/60,110/50DA

  • Zoro # G4633492


product price:  $602.09
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8316G024120/60,110/50DA
Zoro #
G4633492
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
4-13/16 in
Overall Length
2-3/4 in
Overall Height
5-1/4 in
Center Line Pipe Center Size
4 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Diaphragm Poppet
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Valve Design
3-Way/2-Position
Coil Insulation Class
F
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Application
Controlling Air, Inert Gas, Liquids
Standards
CE, CSA
Operating Pressure Differential Water - Minimum
10 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
250 psi
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
17.1 W
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Frequency
60 Hz
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Minimum
10 psi
Includes Seal
Yes
Valve Positions
2-Position
Environmental Rating
Corrosive
Coefficient of Volume (Cv)
3.2

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm Poppet, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.