Carbide Bur, Cylindrical Ball Nose, 5/16

  • Mfr # 19D830

  • Zoro # G4634822


product price:  $15.39
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19D830
Zoro #
G4634822
UPC #
190735396056
Country of Origin
China

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-2
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
20000-40000
Shank Material
Carbide
Cut Type
Double
Max. Speed
40,000 RPM
Head Material
Carbide
Abrading Application
High-Temperature Alloys and Cast Iron, Stainless Steel, Steel
End Type
Radius
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Head Shape
Cylinder
Head Material Grade
YG7
Number of Ends
Single End
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-2, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.