Dielectric Flange, 2-1/2 In, FIP x Solder

  • Mfr # 2 1/2 LF3100

  • Zoro # G4636082


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Copper, Iron
Fitting Connection Type
FIP x Solder
Pipe Size - Pipe Fitting
2-1/2"
Max. Pressure
175 psi
Standards
ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 1/2 LF3100
Zoro #
G4636082
UPC #
098268430394
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side B Flange Diameter
5 7/8 in
Overall Length
4 1/4 in
Fitting Side A Flange Diameter
5 7/8 in

Details

Item
Dielectric Flange
Pipe Fitting Material
Copper, Iron
Fitting Connection Type
FIP x Solder
Max. Pressure
175 psi
Standards
ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Basic Pipe Fitting Material
Metal
Gasket Material
Buna-N
Pipe Fitting Connection Type
FIP x Solder
Insulator Material
Polysulfone
Basic Pipe Fitting Shape
Flange
Specific Fitting Shape
Dielectric Flange
Application
Air, Alkalines, Gasoline, Mineral Oil, Natural Gas, Non-Potable Water, Oil, Propane, Vegetable Oil
Fitting Side A Material
Brass
Fitting Side B Gender
Male
Number of Bolt Holes
4
Maximum Operating Pressure
175 psi
Connection Surface
Solder
Fitting Side B Material
Gray Cast Iron
Color
Silver
Fitting Side A Class
Class 125
Fitting Side B Class
Class 125
Fitting Side A Type
NPT
Includes Fasteners
No
Fitting Side A Gender
Female
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side B Type
Solder
Fitting Side B Finish/Coating
Zinc-Plated Galvanized
Low Lead Compliance Level
Compliant

Description

Flange, 2 1/2 in, Female, Threaded, Zinc-Plated Galvanized, Brass, 5 7/8 in, 2 1/2 in, Female, Socket, Galvanized, Zinc-Plated, Cast Iron, 5 7/8 in, Number of Bolt Holes 4, Silver, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners No, 33 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.