Antifatigue Mat, 5 ft. L x 3 ft. W, 3/8" Thickness, Ribbed, Gray

  • Mfr # 451.38X3X5GY

  • Zoro # G4644215


product price:  $46.49
/ea

Key Features

Color
Gray
Width
3 ft.
Thickness
3/8"
Material
PVC Sponge
Mat Surface Pattern
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451.38X3X5GY
Zoro #
G4644215
UPC #
715411244355
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Light Industrial Applications; Dry Environment
For Use With
Light Industrial Applications; Dry Environment
Type
Anti-Fatigue Matting

Description

Tuf Sponge,3 ft. x 5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.