Cut-Resistant Glove, Cut Level A4 , Uncoated , Smooth , 8

  • Mfr # 74-045

  • Zoro # G4646047


product price:  $15.99
/ea

Key Features

Glove Size
8
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74-045
Zoro #
G4646047
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Polar Bear Plus
Cuff Style
Knit
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1660
Glove Construction
Seamless Knit
Finger Material
Dyneema(R)
Puncture Resistant
No
Glove Hand Style
Ambidextrous
Stitching Material
Polyester
Abrasion Resistant
Yes
Glove Cut
Gunn
Cut Resistant
Yes
Standards
FDA Compliant for Food Handling
Palm Material
Dyneema(R)
Suggested Use Environment
Dry
Weight
Medium
Thumb Style
Full
ANSI/ISEA Puncture Level
0
Application
Food Processing / Knifehand In Kill / Processing Areas; Cleaning and Changing Slicer Blades
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 74-045
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
1700
Glove Back Material
Dyneema®
Glove Features
Latex Free; Silicone Free
Glove Lining Material
Dyneema(R)
Finger Coverage
Full
Palm Style
Knitted

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, Standards FDA Compliant for Food Handling, Glove Hand Style Ambidextrous, Glove Performance General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.