Insulated Multitap Connector, 4.01 In. L

  • Mfr # BISR250

  • Zoro # G4652076


product price:  $33.55
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BISR250
Zoro #
G4652076
UPC #
781810554913
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Width
2.1 in
Stud Size
3/16 in
Min. Conductor Size
10 AWG
Max. Conductor Size
250 kcmil
Length
4.01 in
Length (Straight Wireway)
4.01 in
Overall Length
4.01 in
Overall Width
1.19 in
For Stranded Copper Wire Size - Minimum
10 AWG
Strip Length
1 3/16 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Conductor Size
10 AWG-250 KCMIL
Dimension - Width mm
30 mm
Dimension - Width inch
1.19 in
Dimension - Length Overall inch
4.01 in
Dimension - L Length Overall mm
102 mm
Conductor - Copper Str Size
#10;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250
Dimension - Height inch
2.1 in
Conductor - AL Str Size Range
10 -250 Str
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - Copper Str Size Range
10 -250 Str

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
2
Material
Aluminum
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Tap Shape
T
Maximum Voltage
600 V
RoHS Compliant
Yes
Current
250 A
Compatible with Product Type
Code Conductor
Type
BISR, In-Line
Physical Attribute - Screw Type
Allen
Insulation Type
Plastisol
Plating Type
Unplated
Insulation
Y
Industry Standard(s)
UL468A-468B
Standards - Industry Standards Met
UL468A-468B
Voltage - Maximum
600 V
UL Listed
Yes
Installation Torque Recommended in-lb
275 in-lb
Conductor Type
AL C Str-SizeCU C Str-Size
Certification - CSA Approved
Yes
Operating Voltage
600 V
Certification - UL Listed Direct Burial
No
Rating - Minimum Voltage
600
Plated
N
Hex Key
5/16 in
Application
For Indoor Use Only
Physical Attribute - Number of Screws
2
Trade Name
UNITAPâ„¢
Temperature Rating
90 °C

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.