Vent Valve, PVC/EPDM, 3/8 In

  • Mfr # 161595101

  • Zoro # G4653686


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Body Material
PVC/EPDM
Connection Type
Socket/Threaded
Max. Pressure
240 psi
Vent Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161595101
Zoro #
G4653686
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Size
3/8"
Vent Dia.
3/8 in
Vent Height
4 3/4 in
Vent Valve Diameter
2 in
Vent Valve Height
4 3/8 in
Pipe Connection Size
3/8 in

Details

Item
Vent Valve
Body Material
PVC/EPDM
Connection Type
Socket/Threaded
Max. Pressure
240 psi
Min. Pressure
1 psi
Temp. Range
40 Degrees to 140 Degrees F
Float Material
Polypropylene
Product Type
Vent Valve
Operating Pressure - Minimum
1 psi
Operating Temperature - Minimum
40 Degrees F
For Media
Steam, Water
Application
Aeration System
Inlet Connection Type
NPT, Socket
Operating Pressure - Maximum
232 psi
Operating Temperature - Maximum
140 Degrees F
Outlet Connection Type
NPT, Socket

Description

Vent Valve, Inlet Size 3/8 in, Body Material EPDM, Connection Type Socket/Threaded, Float Material Polypropylene, Max. Pressure 240 psi, Min. Pressure 1 psi, Temp. Range 40 Degrees to 140 Degrees F, Vent Dia. 3/8 in, Vent Height 4 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.