Two-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Gray

  • Mfr # YA4CL2TC14

  • Zoro # G4654386


product price:  $8.95
/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA4CL2TC14
Zoro #
G4654386
UPC #
781810559512
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.50 in
Cable Size
4 AWG
Barrel Length
Short
Width
1/2"
Length
2.36"
Overall Width
0.51 in
Overall Length
2.24 in
Length (Straight Wireway)
2.36 in
For Stranded Copper Wire Size - Maximum
4 AWG
Tongue Thickness
0.09 in
For Stranded Copper Wire Size - Minimum
4 AWG
Tongue Length
0.52 in
Strip Length
7/8 in
Hole Size
0.21 in
Barrel Outside Diameter
0.34 in
Dimension - Hole Size mm
7 mm
Conductor - Copper Str Navy Size Range
40 (19) Navy
Dimension - Length Overall inch
2.24 in
Dimension - Hole Size fraction
2023-01-04
Dimension - N inch
0.25 in
Dimension - Bolt Size inch
0.25
Dimension - B Length inch
0.81 in
Dimension - Bolt Hole Size inch
0.21 in
Dimension - B Length fraction
13/16 in
Dimension - Strip Length inch
7/8 in
Conductor Size
4 AWG
Conductor - Copper Str Size
#4 AWG
Dimension - Bolt Size fraction
2023-01-04
Dimension - Stud Size fraction
2023-01-04
Conductor - Copper Str Size Range
4 AWG
Conductor - Copper Solid Size
#4 AWG
Dimension - Stud Size inch
44930
Dimension - Hole Size inch
0.21 in
Conductor - Copper Str Navy Size
40 (19) Navy
Dimension - Pad Width inch
0.5 in
Dimension - Z inch
0.27
Dimension - Outside Diameter inch
0.34 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
8, 346
Color Code
Gray
Standards
CSA Certified, UL 486A-486B, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
Yes
Connector Type
Standard Barrel
Hole Center to Center
0.625 in
Plate Material
Electro Tin
Hole Center to End
0.25 in
Tongue Style
Standard
Application
For Code Conductor
For Wire Type
Stranded
Contact Finish
Tin
RoHS Compliant
Yes
Termination Style
Crimp
Maximum Voltage
35 kV AC
Barrel Style
Chamfered, Skived
Special Features
Corrosion Resistant, Non-Insulated Construction
Maximum Operating Temperature
194 Degrees F
Conductor - Material
Copper
Feature - Barrel Type
Standard
Industry Standard(s)
UL468A-468B
Die Index
8 ; 346
Physical Attribute - Tongue Type
Standard
Finish Type
Tin-Plated
Type
Standard Barrel, Tin Plated
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Rating - KVA
35 kV
Feature - Barrel Style
ChamferedSkived
Conductor Type
CODE
Rating - Minimum Voltage
600
Plating Type
Tin Plating
Plated
Y
Physical Attribute - Number of Holes
2
Physical Attribute - Tongue Angle
Straight
UL Listed
Yes
Certification - CSA Approved
Yes
Voltage Rating
35 kV
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.