One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Long Barrel, Copper, Brown
Mfr # YA2CTC14
Zoro # G4654641
product price: $9.55
/eaKey Features
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YA2CTC14
Zoro #
G4654641
UPC #
781810555804
Country of Origin
United States
Dimensions
For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.60 in
Cable Size
2 AWG
Width
0.6"
Length
2.23"
Barrel Length
Long
Overall Length
2.23 in
Overall Width
0.61 in
Length (Straight Wireway)
2.23 in
Strip Length
1 5/16 in
For Stranded Copper Wire Size - Minimum
2 AWG
Hole Size
0.27 in
Tongue Length
0.64 in
Tongue Thickness
0.11 in
For Stranded Copper Wire Size - Maximum
2 AWG
Barrel Outside Diameter
0.42 in
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Z inch
0.33 in
Conductor Size
2 AWG
Dimension - Bolt Size fraction
2023-01-04
Dimension - Strip Length inch
42374
Dimension - Bolt Size inch
0.25
Dimension - B Length inch
1.25 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Stud Size fraction
2023-01-04
Dimension - Length Overall inch
2.23 in
Dimension - Hole Size inch
0.27 in
Dimension - Stud Size inch
44930
Dimension - Hole Size mm
7 mm
Dimension - L Length Overall mm
57 mm
Dimension - Hole Size fraction
2023-01-04
Conductor - Copper Str Size
2 AWG
Dimension - N inch
0.31 in
Dimension - Outside Diameter inch
0.42 in
Dimension - B Length fraction
1-1/4 in
Conductor - Copper Str Size Range
2 AWG
Dimension - Pad Width inch
0.60 in
Description
Compression Lug, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.