Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GELT150A12012RBF
Zoro #
G4657712
UPC #
043168669573
Country of Origin
Hungary
Dimensions
Length
3.15 in
Width
1.25 in
Height
1 in
Details
Item
Bottom Feed Halogen Transformer
Input Voltage
120V AC
Output Voltage
12V AC
Input Power
150W
Power Output
50 to 150W
Standards
RoHs Compliant, UL Recognized
Power Factor
0.98
Output Current
12.56A
Ambient Temp. Range
0 to 50 Degrees C
Input Current
1.25A
Description
Bottom Feed Halogen Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Input Power 150W, Power Output 50 to 150W, Input Current 1.25A, Output Current 12.56A, Power Factor 0.98, Height 1 in, Length 3.15 in, Width 1.25 in, Ambient Temp. Range 0 to 50 Degrees C, Standards RoHs Compliant, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.