Insulated Multitap Connector, 1.22 In. W

  • Mfr # 1PBS2

  • Zoro # G4658823


product price:  $29.99
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
2 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBS2
Zoro #
G4658823
UPC #
781810555224
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
Hex Size
5/32 in
Stud Size
3/16 in
Max. Conductor Size
2 AWG
Min. Conductor Size
14 AWG
Width
1.22 in
Length
2.38 in
Length (Straight Wireway)
2.38 in
Overall Length
2.38 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Width
0.75 in
Conductor Size
14-2 AWG
Conductor - Copper Str Size Range
14 AWG-2 AWG
Dimension - Length Overall inch
2.38 in
Conductor - AL Str Size Range
14 AWG-2 AWG
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Dimension - Width fraction
3/4 in
Dimension - Screw Size inch
45062
Dimension - L Length Overall mm
60 mm
Dimension - Width mm
19 mm
Dimension - Width inch
0.75 in
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Dimension - Height inch
1.22 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Screw Material
Aluminum
No. of Ports
2
Max. Voltage
600V AC/DC
Material
Aluminum
Maximum Voltage
600 V
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Compatible with Product Type
Code Conductor
RoHS Compliant
Yes
Tap Shape
T
Minimum Operating Temperature
-40 Degrees F
Type
BIBS, Multi-Port
Temperature Rating
194° F
Hex Key
44934
Rating - Minimum Voltage
600
Installation Torque Recommended in-lb
45 in-lb
Plated
N
Certification - UL Listed Direct Burial
No
Material - Hardware
Aluminum
Certification - CSA Approved
No
Voltage - Maximum
600 V
Insulation Type
Plastisol
Conductor Type
AL C Str-SizeCU C Str-Size
Insulation
Y
Physical Attribute - Number of Screws
2
UL Listed
Yes
Plating Type
Unplated
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Trade Name
UNITAPâ„¢

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.