Two-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, Black

  • Mfr # 24C394

  • Zoro # G4659313


product price:  $5.55
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C394
Zoro #
G4659313
UPC #
190735432402
Country of Origin
China

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.83 in
Cable Size
2/0
Barrel Length
Long
Width
0.83"
Length
3.16"
Length (Straight Wireway)
3.16 in
Tongue Thickness
0.13 in
Strip Length
1 1/8 in
Overall Length
3.16 in
Tongue Length
1.81 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
Hole Size
0.405 in
Overall Width
0.83 in
Barrel Outside Diameter
0.57 in
Barrel Inside Diameter
0.44 in
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Hole Center to Center
1 in
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.38 in
Tongue Style
Standard
Peep Hole
No
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Barrel Style
Chamfered
Termination Style
Crimp
Contact Finish
Tin
Seam Style
Seamless
Maximum Voltage
600 V AC
For Wire Type
Stranded
Current
265 A
Maximum Operating Temperature
300 Degrees F
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.