Two-Hole Compression Lug, 350 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Red

  • Mfr # 24C413

  • Zoro # G4663671


product price:  $12.65
/ea

Key Features

For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C413
Zoro #
G4663671
UPC #
190735432587
Country of Origin
China

Dimensions

For Wire Size
350 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.36 in
Width
1.36"
Length
5.35"
Cable Size
350 kcmil
Barrel Length
Long
Length (Straight Wireway)
5.35 in
Barrel Outside Diameter
0.93 in
Tongue Thickness
0.18 in
For Stranded Copper Wire Size - Minimum
350 kcmil
Overall Width
1.36 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Tongue Length
3 in
Hole Size
0.53 in
Overall Length
5.35 in
Barrel Inside Diameter
0.75 in
Strip Length
2 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
71
Color Code
Red
Standards
UL Listed
Connector Type
Straight Barrel
Hole Center to End
0.5 in
Tongue Style
Standard
Hole Center to Center
1.75 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
No
Barrel Style
Chamfered
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Voltage
600 V AC
Current
505 A
RoHS Compliant
Yes
Contact Finish
Tin
Termination Style
Crimp
Seam Style
Seamless
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.