Butterfly Valve, PVC, 6 In
Mfr # 161567007
Zoro # G4665053
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
161567007
Zoro #
G4665053
UPC #
-
Country of Origin
Switzerland
Dimensions
Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Nominal Valve Size
6 in
Handle Length
14.29 in
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 0 to 140 Degrees F, Liner Material PVC, Disc Material PVC, Handle Type Lever, Bolt Circle Dia. 9 1/2 in, Standards ANSI/ASME B 16.5 Class 150, ANSI/BS/JIS, BS 1560: 1989, BS 4504, DIN 2501 PN 10, DN250, DN300, EN 1092 PN 10, EN558, ISO 5752, ISO 7005 PN 10, JIS B 2220
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.