One-Hole Compression Lug, 4/0 AWG Max, 1/4 in Stud, Short Barrel, Copper, Purple

  • Mfr # 24C348

  • Zoro # G4665823


product price:  $6.49
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C348
Zoro #
G4665823
UPC #
190735431948
Country of Origin
China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
1.03 in
Width
1.03"
Cable Size
4/0
Barrel Length
Short
Length
1.92"
Length (Straight Wireway)
1.92 in
Tongue Thickness
0.14 in
Overall Width
1.03 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
0.65 in
Strip Length
1 1/16 in
Barrel Inside Diameter
0.56 in
Barrel Outside Diameter
0.7 in
Hole Size
0.27 in
Overall Length
1.92 in
For Stranded Copper Wire Size - Minimum
4/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL Listed
Hole Center to End
0.25 in
Tongue Style
Standard
Connector Type
Straight Barrel
Peep Hole
Yes
Termination Style
Crimp
RoHS Compliant
Yes
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
For Wire Type
Stranded
Special Features
Corrosion Resistant, High-Conductivity Construction
Seam Style
Seamless
Current
360 A
Maximum Voltage
600 V AC
Barrel Style
Chamfered
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.