Two-Hole Compression Lug, 1000 kcmil Max, 1/2 in Stud, Long Barrel, Copper, White

  • Mfr # YA442N

  • Zoro # G4667546


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Cable Size
1000 kcmil
Connector Type
Long Barrel
Width
2.19"
Material
Copper
Length
7.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA442N
Zoro #
G4667546
UPC #
781810555644
Country of Origin
United States

Dimensions

Cable Size
1000 kcmil
Width
2.19"
Length
7.14"
Barrel Length
Long
Overall Width
2.19 in
Overall Length
7.14 in
Length (Straight Wireway)
7.14 in
Tongue Thickness
0.32 in
Hole Size
0.56 in
For Stud Size
1/2 in
Barrel Outside Diameter
1.5 in
Tongue Width
2.19 in
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
1000 kcmil
For Wire Size
1000 kcmil
Tongue Length
1.27 in
Strip Length
3 1/16 in
For Stranded Copper Wire Size - Minimum
1000 kcmil
Dimension - Strip Length inch
3-1/16 in
Conductor - Copper Str Size
1000 kcmil
Dimension - Bolt Size fraction
1/2 in
Dimension - Hole Size mm
14 mm
Dimension - Pad Width inch
2.19 in
Dimension - Stud Size fraction
1 to 2
Dimension - Z inch
0.64 in
Dimension - Hole Size fraction
1 to 2
Conductor - Copper Str Size Range
1000 kcmil
Dimension - Stud Size inch
1/2 in
Dimension - Bolt Size inch
0.5
Dimension - N inch
0.63 in
Dimension - L Length Overall mm
181 mm
Dimension - B Length fraction
3 in
Dimension - Outside Diameter inch
1.50 in
Dimension - Length Overall inch
7.14 in
Dimension - Hole Size inch
0.56 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - B Length inch
3.00 in
Conductor Size
1000 KCMIL

Details

Connector Type
Long Barrel
Material
Copper
Color Code
White
Tongue Style
Standard
Plate Material
Electro Tin
Hole Center to End
0.63 in
Hole Center to Center
1.75 in
Standards
CSA Certified, UL 486A-486B, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Item
Two-Hole Compression Lug
Peep Hole
No
Die Code
27
Application
For Code Conductor
Barrel Style
Chamfered
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Tongue Angle
Straight
Special Features
Terminal
Contact Finish
Tin
Maximum Voltage
35 kV AC
RoHS Compliant
Yes
For Conductor Material
Copper
Termination Style
Crimp
Inspection Hole
No
UL Listed
Yes
Feature - Barrel Style
Chamfered
Certification - CSA Approved
Yes
Finish Type
Tin-Plated
Physical Attribute - Tongue Type
Standard
Industry Standard(s)
UL468A-468B
Conductor - Material
Copper
Temperature Rating
194
Die Index
27
Type
Long Barrel, Tin Plated
Feature - Barrel Type
Long
Voltage Rating
35 kV
Rating - Minimum Voltage
600
Physical Attribute - Number of Holes
2
Plating Type
Tin
Plated
Y
Rating - KVA
35 kV
Trade Name
HYLUGâ„¢
Conductor Type
CODE
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code White, Die Code 27, Tongue Angle Straight, Tongue Width 2.19 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1000 kcmil, For Stranded Copper Wire Size - Maximum 1000 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.