Two-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Long Barrel, Copper, Brown

  • Mfr # YA2C2TC14

  • Zoro # G4669612


product price:  $11.25
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA2C2TC14
Zoro #
G4669612
UPC #
781810555712
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.60 in
Length
2.86"
Width
0.6"
Cable Size
2 AWG
Barrel Length
Long
Overall Width
0.61 in
Overall Length
2.86 in
Length (Straight Wireway)
2.86 in
Strip Length
1 5/16 in
Barrel Outside Diameter
0.42 in
Tongue Length
0.65 in
Tongue Thickness
0.11 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
2 AWG
For Stranded Copper Wire Size - Maximum
2 AWG
Conductor - Copper Solid Size
2 AWG
Dimension - N inch
0.31 in
Dimension - Z inch
0.34 in
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Stud Size fraction
2023-01-04
Dimension - L Length Overall mm
73 mm
Dimension - Bolt Size fraction
2023-01-04
Dimension - Hole Size mm
7 mm
Dimension - Bolt Size inch
0.25
Conductor - Copper Str Size Range
2 AWG
Dimension - Bolt Hole Size inch
0.27 in
Dimension - B Length inch
1.25 in
Dimension - Stud Size inch
44930
Dimension - Pad Width inch
0.60 in
Dimension - Hole Size inch
0.27 in
Dimension - Outside Diameter inch
0.42 in
Dimension - Length Overall inch
2.86 in
Conductor Size
2 AWG
Conductor - Copper Str Size
2 AWG
Dimension - D inch
1.27 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Strip Length inch
42374
Conductor - Copper Solid Size Range
2 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-468B, UL Listed
Hole Center to End
0.31 in
Hole Center to Center
0.625 in
Peep Hole
No
Tongue Style
Standard
Plate Material
Electro Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Long Barrel
Application
For Code Conductor
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Barrel Style
Chamfered
For Wire Type
Stranded
Contact Finish
Tin
Special Features
Corrosion Resistant, Non-Insulated Construction
Maximum Voltage
35 kV AC
Type
Long Barrel, Tin Plated
Plated
Y
Finish Type
Tin-Plated
Voltage - Maximum
35000
UL Listed
Yes
Conductor - Material
Copper
Voltage Rating
35 kV
Industry Standard(s)
UL468A-468B
Physical Attribute - Number of Holes
2
Feature - Barrel Style
Chamfered
Rating - KVA
35 kV
Die Index
10
Rating - Minimum Voltage
600
Plating Type
Tin - Electro Plated
Conductor Type
CODE
Temperature Rating
194
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Long
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Tongue Type
Standard
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.