2" Threaded Socket PVC/EPDM Spring Check Valve

  • Mfr # 161562107

  • Zoro # G4671091


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Socket/Thread x Socket/Thread
Connection
Socket/Threaded
Body Material
PVC
Max. Pressure
232 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
161562107
Zoro #
G4671091
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2 in
Length
7 13/64 in
Overall Height
4 7/8 in
Width
4 7/8 in
Size
2"
Overall Length
7.2 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Socket/Thread x Socket/Thread
Connection
Socket/Threaded
Body Material
PVC
Max. Pressure
232 psi
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Mounting Position
Vertical or Horizontal
Spring Material - Check Valves
Stainless Steel
Seal Material - Check Valves
EPDM
Cracking Pressure - Check Valves
2.000 to 3.000 psi
Spring Material
304 Stainless Steel
Connection Type - Check Valves
Socket/Threaded x Socket/Threaded
Seal Material
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
PVC
Sub-Category
PVC
Max. Temp. - Valves
140 Degrees F
Material of Construction
PVC
Application - Valves
General Purpose
Item
Check Valve
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Mechanism and Body Design
Inline Spring
Max. Temp.
140 Degrees F
Cracking Pressure
0.73 psi
Flow
115 gpm
Standards
ISO 9393/ISO 16137
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Socket
Maximum Pressure - Operating
16 bar
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Check Mechanism Material
PVC
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Valve Body Style
Inline
Silent Check
Standard
For Media
General Purpose
Valve Series
Type 562

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Socket/Threaded x Socket/Threaded, Cracking Pressure 2.000 to 3.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel, Application - Valves General Purpose, Length 7 13/64 in, Width 4 7/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.