Two-Hole Compression Lug, 1 AWG Max, 5/16 in Stud, Short Barrel, Copper, Green

  • Mfr # 24C427

  • Zoro # G4671904


product price:  $2.65
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C427
Zoro #
G4671904
UPC #
190735432723
Country of Origin
China

Dimensions

For Wire Size
1 AWG
For Stud Size
5/16 in
Barrel Size
Short
Tongue Width
0.69 in
Barrel Length
Short
Width
0.69"
Cable Size
1 AWG
Length
2.47"
Length (Straight Wireway)
2.47 in
Barrel Outside Diameter
0.47 in
Overall Width
0.69 in
Tongue Thickness
0.11 in
Strip Length
11/16 in
Overall Length
2.47 in
For Stranded Copper Wire Size - Minimum
1 AWG
Barrel Inside Diameter
0.36 in
For Stranded Copper Wire Size - Maximum
1 AWG
Tongue Length
1.62 in
Hole Size
0.335 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
37
Color Code
Green
Standards
CSA Certified, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
Yes
Connector Type
Straight Barrel
Hole Center to Center
1 in
Tongue Style
Standard
Hole Center to End
0.34 in
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Barrel Style
Chamfered
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Contact Finish
Tin
Termination Style
Crimp
Current
195 A
Seam Style
Seamless
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.