14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb.

  • Mfr # 24D928

  • Zoro # G4672351


product price:  $17.15
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24D928
Zoro #
G4672351
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Container Type
Cardboard
Tensile Strength
60,000 psi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
Elongation (As Welded)
17%
Elongation (Minimum Required)
17 %
Yield Strength (As Welded)
48 ksi
Finish/Coating
Cellulosic
Tensile Strength (As Welded)
60 ksi
Tensile Strength (Minimum Required)
60 ksi
Yield Strength (Minimum Required)
48 ksi
For Material Type
Carbon Steel to Carbon Steel
Weight
5 lb

Description

Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.