Pipe Hanger, 3 In, 316SS
Mfr # PH2-3-1/2
Zoro # G4675763
product price:Â $74.99
/eaKey Features
Material
316 Stainless Steel
Pipe Size (In.)
3 in
Basic Pipe Fitting Material
Metal
Type
BSP
Specific Pipe Fitting Shape
Hanger
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PH2-3-1/2
Zoro #
G4675763
UPC #
098268869477
Country of Origin
Denmark
Dimensions
Pipe Size (In.)
3 in
Outside Dia.
3"
Pipe Size (Fittings)
3"
Thread Size (In.)
1/2
For Pipe Size
3 in
For Threaded Rod Size
1/2 in BSP
Thread Size
1/2"
Details
Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Type
BSP
Specific Pipe Fitting Shape
Hanger
Item
Pipe Hanger
Standards
UPC
Required Number of Threaded Rods
1
Hanger Type
Swivel Loop
Cushioned
No
For Use On
Push-Fit Pipe
Hanger Material Grade
316
Hanger Material
Stainless Steel
Cushion Material
EPDM Rubber
Description
Pipe Hanger, Cushion Material EPDM Rubber, Cushioned No, For Pipe Size 3 in, For Threaded Rod Size 1/2 in BSP, Hanger Material Stainless Steel, Hanger Material Grade 316, Hanger Type Swivel Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.