Two-Hole Compression Lug, 2/0 AWG Max, 1/4 in Stud, Long Barrel, Copper, Black

  • Mfr # 24C382

  • Zoro # G4676086


product price:  $5.99
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C382
Zoro #
G4676086
UPC #
190735432280
Country of Origin
China

Dimensions

For Wire Size
2/0 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.83 in
Length
2.6"
Barrel Length
Long
Cable Size
2/0
Width
0.83"
Length (Straight Wireway)
2.6 in
Tongue Thickness
0.13 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
Hole Size
0.27 in
Overall Length
2.6 in
Overall Width
0.83 in
Barrel Inside Diameter
0.44 in
Barrel Outside Diameter
0.57 in
Strip Length
1 1/8 in
Tongue Length
1.25 in
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Hole Center to End
0.25 in
Connector Type
Straight Barrel
Peep Hole
No
Hole Center to Center
0.625 in
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
RoHS Compliant
Yes
Current
265 A
Contact Finish
Tin
Termination Style
Crimp
Special Features
Corrosion Resistant, High-Conductivity Construction
Seam Style
Seamless
Barrel Style
Chamfered
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Maximum Voltage
600 V AC
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 45, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.