Pouch Laminating Machine, 19-2/3 In.
Mfr # 1703076AF
Zoro # G4677522
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Lamination
Hot
Speed
31 in/min
Max. Document Width
12 in
Warm-Up Time
1 min
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches, 7 mil Thermal Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1703076AF
Zoro #
G4677522
UPC #
033816500280
Country of Origin
China
Dimensions
Max. Document Width
12 in
Thickness
3 mil, 5 mil, 7 mil
Width
19 7/8 in
Height
4 1/4 in
Length
5 3/4 in
Overall Height
4 1/4 in
Overall Depth
19.88 in
Laminating Width - Maximum
12 in
Overall Width
5 3/4 in
Film Thickness - Maximum
7 mil
Details
Item
Laminating Machine
Lamination
Hot
Speed
31 in/min
Warm-Up Time
1 min
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches, 7 mil Thermal Pouches
Voltage
120 V
Includes
(30) Pouches
Product Type
Laminating Machine
Power Source
Electric
Compatible Manufacturer Part Number
3200716CF, 3740474CF, 3745003F, 3747143
Compatible Brand
GBC
Number of Sheets Included
30
Lamination System
Hot
Description
Laminating Machine, Hot, Length 5 3/4 in, Width 19 7/8 in, Height 4 1/4 in, Speed 31 in/min, Max. Document Width 12 in, Thickness 3 mil, 5 mil, 7 mil, Warm-Up Time 1 min, Voltage 120 V, For Use With 3 mil Thermal Pouches, 5 mil Thermal Pouches, 7 mil Thermal Pouches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.