Pouch Laminating Machine, 19-3/5 In.
Mfr # 1703073BF
Zoro # G4678956
product price:Â $93.89
/ea
Free Shipping & Returns
Key Features
Lamination
Hot
Speed
13 in/min
Max. Document Width
12 in
Warm-Up Time
4 min
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1703073BF
Zoro #
G4678956
UPC #
033816500259
Country of Origin
China
Dimensions
Max. Document Width
12 in
Thickness
3 mil
Height
3 1/2 in
Length
4 1/8 in
Width
18 3/4 in
Laminating Width - Maximum
12 in
Film Thickness - Maximum
3 mil
Overall Width
4 1/8 in
Overall Height
3 1/2 in
Overall Depth
18.75 in
Details
Item
Laminating Machine
Lamination
Hot
Speed
13 in/min
Warm-Up Time
4 min
Voltage
120 V
For Use With
3 mil Thermal Pouches
Includes
(10) Pouches
Product Type
Laminating Machine
Number of Sheets Included
10
Lamination System
Hot
Compatible Brand
GBC
Compatible Manufacturer Part Number
3200715, 3200720, 3745003F, 3747143
Power Source
Electric
Description
Laminating Machine, Hot, Length 4 1/8 in, Width 18 3/4 in, Height 3 1/2 in, Speed 13 in/min, Max. Document Width 12 in, Thickness 3 mil, Warm-Up Time 4 min, Voltage 120 V, For Use With 3 mil Thermal Pouches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.