Split-Bolt Connector, 8 str to 6 sol

  • Mfr # KS173

  • Zoro # G4678974


product price:  $5.99
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 str to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
16 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS173
Zoro #
G4678974
UPC #
781810557839
Country of Origin
United States

Dimensions

Width
0.62 in
Head Width
0.7 in
Overall Length
0.98 in
For Maximum Run Wire Size
6 AWG
Overall Width
0.62 in
Hex Nut Size
0.62 in
For Maximum Tap Wire Size
6 AWG
For Minimum Tap Wire Size
8 AWG
For Minimum Run Wire Size
8 AWG
Dimension - Width inch
0.70 in
Conductor - CopperWeld C Solid Size
12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG
Dimension - Length Overall inch
0.98
Dimension - Width mm
18 mm
Dimension - Cross Flats inch
.62 in
Conductor - CopperWeld Solid Size Range
12 AWG-6 AWG
Dimension - L Length Overall mm
25 mm

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 str to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
16 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
RoHS Compliant
Head Style
Square Head
Minimum Tap Conductor w/1 Maximum Main (AWG)
16 AWG str
For Conductor Material
Copper
Compatible Manufacturer Model Number
SC4
Maximum Voltage
35,000 V
Compatible with Series
Servit
RoHS Compliant
Yes
Body Material
Copper
Special Features
Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors
Body Finish
Unplated
Compatible with Product Type
Split Bolt Covers
Torque
165 in-lb
Connector Type
Split Bolt
Plating Type
Unplated
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-Tap
Application
For Copper, Copperweld, Direct Burial Cables
Type
KS-3
Trade Name
SERVIT®
Installation Torque Recommended in-lb
165 LBS/in
Industry Standard(s)
RUS
Item Type
3A
Conductor - Copper Str Run
8 AWG;7 AWG;6 AWG
Conductor - CopperWeld Str Tap Range
8 D AWG-6 A AWG
Standards - Industry Standards Met
RUS
Conductor - Copper Str Run Range
8 STR - 6 STR
Conductor - Copper Str Tap Range
8 STR - 6 STR
Conductor - Copper Solid Run Range
6 AWG
Conductor - Copper Solid Tap
6 AWG
Conductor - CopperWeld Str Tap
8 D AWG;7 A AWG;7 D AWG;6 A AWG
Conductor - Copper Str Tap
16 AWG;14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG
Conductor - Copper Solid Run
6 AWG

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 6 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 6 AWG, Head Style Square Head, Head Width 0.7 in, Hex Nut Size 0.62 in, Maximum Voltage 35 kV, Torque 165 in-lb, Compatible Manufacturer Model Number SC4, Overall Length 0.98 in, Overall Width 0.62 in, RoHS Compliant Yes, Standards ARRA, EU RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.