
Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1250 PK
Mfr # 3112HW
Zoro # G4682481
product price:Â $379.99
/pk 1250, $0.30/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Screw Size
5/16"
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3112HW
Zoro #
G4682481
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
Washer Assrts,5/16x3/4,14 H UN,Package Quantity 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.