Two Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Long Barrel, Copper, Brown

  • Mfr # 24C379

  • Zoro # G4682894


product price:  $5.09
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24C379
Zoro #
G4682894
UPC #
190735432259
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.59 in
Cable Size
2 AWG
Length
2.43"
Barrel Length
Long
Width
0.59"
Length (Straight Wireway)
2.43 in
Overall Width
0.59 in
Barrel Inside Diameter
0.3 in
Strip Length
1 in
Tongue Length
1.28 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Maximum
2 AWG
Tongue Thickness
0.11 in
For Stranded Copper Wire Size - Minimum
2 AWG
Overall Length
2.43 in
Barrel Outside Diameter
0.41 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
0.625 in
Peep Hole
No
Tongue Style
Standard
Hole Center to End
0.25 in
Seam Style
Seamless
For Wire Type
Stranded
Contact Finish
Tin
Termination Style
Crimp
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Barrel Style
Chamfered
Maximum Operating Temperature
300 Degrees F
Current
170 A
Special Features
Corrosion Resistant, High-Conductivity Construction
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.