Two-Hole Compression Lug, 8 AWG Max, 3/8 in Stud, Long Barrel, Copper, Red
Mfr # 24C388
Zoro # G4683892
product price:Â $2.15
/eaKey Features
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24C388
Zoro #
G4683892
UPC #
190735432341
Country of Origin
China
Dimensions
For Wire Size
8 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.61 in
Width
0.56"
Barrel Length
Long
Length
3.05"
Cable Size
8 AWG
Length (Straight Wireway)
3.05 in
For Stranded Copper Wire Size - Minimum
8 AWG
Hole Size
0.405 in
Barrel Inside Diameter
0.18 in
For Stranded Copper Wire Size - Maximum
8 AWG
Overall Width
0.61 in
Overall Length
3.05 in
Tongue Thickness
0.08 in
Strip Length
13/16 in
Tongue Length
2.1 in
Barrel Outside Diameter
0.28 in
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.