One-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Long Barrel, Copper, Gray

  • Mfr # YA4C

  • Zoro # G4684477

CAD Available

product price:  $4.75
/ea

Key Features

CAD Drawing
For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA4C
Zoro #
G4684477
UPC #
781810559765
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.50 in
Cable Size
4 AWG
Width
1/2"
Length
1.87"
Barrel Length
Long
Overall Length
1.87 in
Overall Width
0.51 in
Length (Straight Wireway)
1.87 in
Barrel Outside Diameter
0.34 in
Tongue Length
0.5 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
4 AWG
For Stranded Copper Wire Size - Maximum
4 AWG
Tongue Thickness
0.09 in
Strip Length
1 3/16 in
Dimension - Stud Size inch
44930
Dimension - Strip Length inch
42372
Dimension - Length Overall inch
1.87 in
Conductor Size
4 AWG
Dimension - Hole Size mm
7 mm
Dimension - Outside Diameter inch
0.34 in
Conductor - Copper Str Navy Size Range
40 (19) Navy
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper Str Size
4 AWG
Dimension - D inch
0.50 in
Dimension - L Length Overall mm
47 mm
Dimension - B Length inch
1.12 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Bolt Size inch
0.25
Dimension - N inch
0.25 in
Dimension - Hole Size inch
0.27 in
Dimension - Stud Size fraction
2023-01-04
Conductor - Copper Str Navy Size
40 (19) Navy
Dimension - Z inch
0.25 in
Conductor - Copper Str Size Range
4 AWG
Dimension - Hole Size fraction
2023-01-04
Dimension - Pad Width inch
0.50 in
Dimension - B Length fraction
1-1/8 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
8, 346
Color Code
Gray
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.25 in
Tongue Style
Standard
Plate Material
Electro Tin
Peep Hole
No
Connector Type
Long Barrel
Application
For Code Conductor
Contact Finish
Tin
Special Features
Non-Insulated Construction
Termination Style
Crimp
RoHS Compliant
Yes
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Barrel Style
Belled, Chamfered
Maximum Voltage
35 kV AC
Voltage Rating
35 kV
Die Index
8;346
Voltage - Maximum
35000
Plated
Y
Feature - Barrel Style
Chamfered
Type
Long Barrel, Tin Plated
Rating - KVA
35 kV
Conductor - Material
Copper
Certification - CSA Approved
Yes
Industry Standard(s)
UL468A-468B
Physical Attribute - Tongue Angle
Straight
Temperature Rating
194
Conductor Type
CODE
Feature - Barrel Type
Long
UL Listed
Yes
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Type
Standard
Finish Type
Tin-Plated
Plating Type
Tin - Electro Plated
Trade Name
HYLUGâ„¢
Rating - Minimum Voltage
600
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.