Two-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Long Barrel, Copper, Red

  • Mfr # YA8C2TC14

  • Zoro # G4688503

CAD Available

product price:  $8.29
/ea

Key Features

CAD Drawing
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA8C2TC14
Zoro #
G4688503
UPC #
781810555705
Country of Origin
United States

Dimensions

For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.44 in
Width
0.44"
Barrel Length
Long
Cable Size
8 AWG
Length
2.33"
Overall Length
2.33 in
Overall Width
0.43 in
Length (Straight Wireway)
2.33 in
Barrel Outside Diameter
0.27 in
For Stranded Copper Wire Size - Minimum
8 AWG
For Stranded Copper Wire Size - Maximum
8 AWG
Strip Length
7/8 in
Tongue Thickness
0.08 in
Tongue Length
0.64 in
Hole Size
0.27 in
Conductor - Copper Flex H Size
"8 AWG"
Conductor - Copper DLO Size
8 AWG
Dimension - Length Overall inch
2.33 in
Dimension - D inch
1.26 in
Conductor - Copper Str Size
8 AWG
Conductor - Copper Flex M Size
"8 AWG"
Conductor - Copper Str Navy Size
23 (7) Navy
Dimension - B Length inch
0.81 in
Conductor - Copper Flex I Size
"8 AWG"
Conductor - Copper Flex K Size
"8 AWG"
Dimension - Bolt Size fraction
2023-01-04
Dimension - Z inch
0.33 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Pad Width inch
0.44 in
Conductor - Copper Flex G Size
"8 AWG"
Conductor - Copper Solid Size Range
8 AWG
Dimension - Stud Size fraction
2023-01-04
Dimension - L Length Overall mm
59 mm
Conductor - Copper Str Compact Size
"8 AWG"
Dimension - Hole Size inch
0.27 in
Conductor - Copper Str Size Range
8 AWG
Conductor Size
8 AWG
Dimension - Outside Diameter inch
0.27 in
Dimension - N inch
0.31 in
Dimension - Hole Size mm
7 mm
Dimension - Bolt Size inch
0.25
Dimension - Strip Length inch
45115
Dimension - Stud Size inch
44930
Conductor - Copper Solid Size
8 AWG
Conductor - Copper Str Navy Size Range
23 (7) Navy

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
49
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.31 in
Connector Type
Long Barrel
Tongue Style
Standard
Hole Center to Center
0.625 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
No
Plate Material
Electro Tin
Application
For Code Conductor
Contact Finish
Tin
Special Features
Corrosion Resistant, Non-Insulated Construction
Termination Style
Crimp
Maximum Voltage
35 kV AC
Maximum Operating Temperature
194 Degrees F
For Wire Type
Solid, Stranded
RoHS Compliant
Yes
Barrel Style
Chamfered
Plating Type
Tin - Electro Plated
Voltage - Maximum
35000
Plated
Y
Physical Attribute - Number of Holes
2
Die Index
49
Rating - KVA
35 kV
Conductor - Material
Copper
Finish Type
Tin-Plated
Physical Attribute - Tongue Type
Standard
Industry Standard(s)
UL468A-468B
Feature - Barrel Type
Long
Temperature Rating
194
Feature - Barrel Style
Chamfered
Conductor Type
CODE/FLEX
Voltage Rating
35 kV
Type
Long Barrel, Tin Plated
Certification - CSA Approved
Yes
Rating - Minimum Voltage
600
UL Listed
Yes
Trade Name
HYLUGâ„¢
Physical Attribute - Tongue Angle
Straight
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.